The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
04641.0-00
Stego Enclosure Heaters, HGL 046 Series
MFG Item Number
04641.0-00
Product Description
Fan Heater HGL 046, 230 VAC, 400W
Specifications
Specifications
Heating Capacity
400 W
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Heating Element
Micanite Resistor
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
04640.1-00
Stego Enclosure Heaters, HGL 046 Series
MFG Item Number
04640.1-00
Product Description
Fan Heater HGL 046, 24 VDC, 250W
Specifications
Specifications
Heating Capacity
250 W
Operating Voltage
24 VDC
Nominal Voltage
24 VDC
Heating Element
Micanite Resistor
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
04640.9-00
Stego Enclosure Heaters, HGL 046 Series
MFG Item Number
04640.9-00
Product Description
Fan Heater HGL 046, 120 VAC, 250W
Specifications
Specifications
Heating Capacity
250 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
Micanite Resistor
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
04641.2-00
Stego Enclosure Heaters, HGL 046 Series
MFG Item Number
04641.2-00
Product Description
Fan Heater HGL 046, 48 VDC, 400W
Specifications
Specifications
Heating Capacity
400 W
Operating Voltage
48 VDC
Nominal Voltage
48 VDC
Heating Element
Micanite Resistor
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
04640.2-00
Stego Enclosure Heaters, HGL 046 Series
MFG Item Number
04640.2-00
Product Description
Fan Heater HGL 046, 48 VDC, 250W
Specifications
Specifications
Heating Capacity
250 W
Operating Voltage
48 VDC
Nominal Voltage
48 VDC
Heating Element
Micanite Resistor
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
04640.0-00
Stego Enclosure Heaters, HGL 046 Series
MFG Item Number
04640.0-00
Product Description
Fan Heater HGL 046, 230 VAC, 250W
Specifications
Specifications
Heating Capacity
250 W
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Heating Element
Micanite Resistor
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
04641.9-00
Stego Enclosure Heaters, HGL 046 Series
MFG Item Number
04641.9-00
Product Description
Fan Heater HGL 046, 120 VAC, 400W
Specifications
Specifications
Heating Capacity
400 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
Micanite Resistor
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Vertical
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Enclosure Heaters
Manufacturer
Stego
Product Series
HGL 046
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved